Skip Content
KEVLAR SHEAR,RH,8 IN,2 1/2 CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEVLAR SHEAR,RH,8 IN,2 1/2 CUT

CLAUSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EHK2
  • Mfr. Model # 5EHK2
  • UNSPSC # 27111519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application For Cutting Kevlar(R), Plastic and Canvas
  • Item Kevlar(R) Shears
  • Overall Length 8"
  • Handle Colour Gray
  • Blade Material High Carbon Steel
  • Handle Material Plastic
  • Length of Cut 2-1/2"
  • Features Micro-Serrated Blades for Grip and Cut Performance, Molybdenum and Vanadium Blades for Industrial Strength
  • Adjustable No
  • Handle Design Ring and Enlarged Bow
  • Cutting Edge Micro Serrated
  • Primary Application Fabric and Thread
  • Handle Style Bent
  • Tip Shape Sharp
  • Left/Right Hand Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list