Skip Content
KEVLAR SHEAR RH 8 IN 2 1/2 CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEVLAR SHEAR RH 8 IN 2 1/2 CUT

CLAUSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLA18425
  • Mfr. Model # 18425
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 235
  • Shipping Weight 0.26 lbs

Technical Specs

  • Handle Colour Grey
  • Item Kevlar Shears
  • Blade Material High Carbon Alloy Steel
  • Overall Length 8"
  • Handle Material Plastic
  • Length of Cut 2-1/2"
  • Application For Cutting Kevlar, Plastic and Canvas
  • Features Micro-serrated Blades for Grip and Cut Performance, Molybdenum and Vanadium Blades for Industrial Strength
  • Handle Design Ring and Enlarged Bow
  • Cutting Edge Micro-serrated
  • Tip Shape Sharp
  • Primary Application Fabric and Thread
  • Left/Right Hand Right Hand
  • Adjustable No
  • Handle Style Bent

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list