Skip Content
KEVLAR LANYARD TWIN LEG LARGE SNAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KEVLAR LANYARD TWIN LEG LARGE SNAP

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10156245
  • Mfr. Model # 10156245
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Colour Black
  • Item Energy Absorbing Lanyard
  • For Use With MSA Harnesses
  • Locking Anchorage Connection Hook Type (2) Steel Rebar Hooks (3,600 lb. Gate Strength)
  • Locking Harness Connection Hook Type Steel Locking Snap Hook (3,600 lbs. Gate Strength)
  • Number of Legs 2
  • Standards CSA Z259.2.2
  • Hardware Material Steel
  • Line Material Kevlar(R)
  • Anchorage Hook Gate Opening 2-35/64"
  • Visual Load Indicator Yes
  • Harness Hook Gate Opening 53/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list