KEVLAR INTERCEPT ORANGE NTR CT SZ7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEVLAR INTERCEPT ORANGE NTR CT SZ7

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-515-7
  • Mfr. Model # 11-515-7
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2454
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application Handling of Sharp-Edged Objects, Metal Sheets, Cutting of Small Parts
  • Colour Yellow/Orange
  • Gauge 13
  • Item Cut Resistant Glove
  • Cuff Elasticized Knit Wrist
  • Weight 13 ga.
  • Standards ANSI Cut Level 4
  • Palm Material Hybrid Nitrile Foam
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 3
  • Back Material Kevlar(R), Intercept, Lycra
  • ANSI/ISEA Cut Level 4
  • Thumb Style Straight
  • Stitching Material Kevlar(R), Intercept(TM), Lycra(R)
  • ANSI Cut Grams 3040
  • ANSI Puncture Newtons 96
  • ANSI Abrasion Cycles 7000
  • Finger Material Kevlar(R), Intercept(TM), Lycra(R)
  • Abrasion Resistant ANSI Level 4
  • Finger Style Full Finger
  • Puncture Resistant ANSI Level 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list