Skip Content
KEV CUT RES W/FBR GLASS NIT PLM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEV CUT RES W/FBR GLASS NIT PLM

SUPERIOR GLOVE WORKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUGS13KFGFNT10
  • Mfr. Model # S13KFGFNT10
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Colour Yellow/Black
  • Item Cut Resistant Glove
  • Cuff Knit Wrist
  • Gauge 13
  • Weight 0.15 lbs.
  • Palm Material Foam Nitrile
  • ANSI/ISEA Cut Level A4
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 3
  • Back Material Kevlar(R)/Silica Fiber
  • ANSI Cut Grams 1610 grams
  • Finger Material Kevlar(R)/Silica Fiber
  • Cut Resistant Yes
  • Finger Style 3/4
  • Puncture Resistant 3
  • Abrasion Resistant 4
  • Application Automotive,Light Metal Stamping, Fabrication,Small Parts Handling,Assembly,Glass Handling,Sheet Metal Work
  • Standards ASTM ANSI Cut Level A4 , ASTM ANSI Puncture Resistance Level 3
  • Knuckle Padding Material Kevlar(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list