Skip Content
KETY EV CHRG STN RFID 10EA ACCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KETY EV CHRG STN RFID 10EA ACCS

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDEVRFIDKF10
  • Mfr. Model # EVRFIDKF10
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Depth 0.034"
  • For Use With Schneider Electric EV Charging Station
  • Item RFID Cards
  • Height 3.37"
  • Application Used To Authenticate A Valid Charging Station User By Waiving In Front Of The Charging Station That Has RFID Capability
  • Colour White
  • Standards UL
  • Width 2.13"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list