KEROSENE CLEAR PLASTIC BOTTLE 4L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KEROSENE CLEAR PLASTIC BOTTLE 4L

RECOCHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCD14-534
  • Mfr. Model # 14-534
  • UNSPSC # 15121520
  • CATALOGUE PAGE # 2995
  • Shipping Weight 28.2 lbs

Product Details

Kerosene is a top quality fuel with a very low sulphur content. Low odour, clear and highly refined, it is ideal for all kerosene heaters and catalytic stoves. Plastic bottle, 3.78 L.

Technical Specs

  • Size 3.78 L
  • Item Kerosene Tin
  • Dimensions 28.7 cm (H) x 18.8 cm (L) x 11.5 cm (W) (Bottle dimensions)
  • Material Plastic
  • For Use With All Naphtha Lanterns and Gas Stoves, Coleman-type Stoves and Lanterns
  • Includes 1-K Specification, Triple-Filtered for Purity.
  • Max. Pressure Vapor Pressure: 3.98mm - 4.50mm Hg (0.53 kPa - 0.60 kPa) at 25 Degrees C
  • Max. Fluid Temp. -105 Degrees F (-76 Degrees C) (Freezing, 318 - 383 Degrees F(159 Degrees C - 195 Degrees C) Boiling Point, 500 Degrees F (260 Degrees C)Auto-Ignition

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list