Skip Content
KEPS LOCKNUT PLTD 3/8-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KEPS LOCKNUT PLTD 3/8-16

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC119-018
  • Mfr. Model # 119-018
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 932
  • Shipping Weight 1.0 lbs

Product Details

KEPS lock nut. Diameter 3/8 inch, threads per inch 16, nut thickness 3/8 inch, overall thickness 7/16 inch, and wrench size 9/16 inch.

Technical Specs

  • Item Lock Nut
  • Nut Height 7/16"
  • System of Measurement Inch
  • Dia./Thread Size 3/8-16

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List