Skip Content
KD SINGLE TIER LOCKER 12X18X72 1 WD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KD SINGLE TIER LOCKER 12X18X72 1 WD

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENSTK121872-1
  • Mfr. Model # STK121872-1
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Powder Coated
  • Handle Type Recessed
  • Material Steel
  • Overall Depth 18"
  • Lock Type Lock Optional
  • Overall Width 12"
  • Hooks per Opening 3
  • Overall Height 78"
  • Opening Height 70"
  • Legs 6"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Opening Width 9-5/8"
  • Opening Depth 16-7/8"
  • Assembled/Unassembled Unassembled
  • Locker Configuration (1) Wide, (1) Opening
  • Includes Coat Rod/Hat Shelf and I.D. Plate
  • Item Wardrobe Locker
  • Tier One
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list