KD SINGLE TIER LOCKER 12X15X72 1 WD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KD SINGLE TIER LOCKER 12X15X72 1 WD

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENSTK121572-1
  • Mfr. Model # STK121572-1
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Powder Coated
  • Overall Depth 15"
  • Hooks per Opening 3
  • Overall Width 12"
  • Overall Height 78"
  • Opening Height 70"
  • Opening Depth 13-7/8"
  • Opening Width 9-5/8"
  • Assembled/Unassembled Unassembled
  • Item Wardrobe Locker
  • Includes I.D. Plate
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list