Skip Content
KD DOUBLE TIER LOCKER 12X12 3-WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KD DOUBLE TIER LOCKER 12X12 3-WIDE

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENDTK121236-3
  • Mfr. Model # DTK121236-3
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2060
  • Shipping Weight 154.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Medium Gray
  • Material Steel
  • Overall Depth 12"
  • Handle Type Recessed
  • Overall Width 36"
  • Lock Type Lock Optional
  • Hooks per Opening 3 One Prong
  • Overall Height 78"
  • Legs 6" Legs
  • Opening Height 34-1/4"
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Assembled/Unassembled Unassembled
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Opening Depth 10-7/8"
  • Opening Width 9-5/8"
  • Locker Configuration (3) Wide, (6) Openings
  • Includes I.D. Plate
  • Item Wardrobe Locker
  • Tier Double Tier
  • Locker Door Type Louvered

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List