Skip Content
Discontinued with Replacement
KD BOOKCASE 38X12X42 - PUTTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KD BOOKCASE 38X12X42 - PUTTY

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENB4200CHPTY
  • Mfr. Model # B4200CHPTY
  • UNSPSC # 56101507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 79.0 lbs
Suggested Replacement Product
BOOKCASE KD 36X12X42 PUTTY

Price: NA

Technical Specs

  • Height 42"
  • Item Stationary Bookcase
  • Includes (2) Shelves, Bottom
  • Depth 12"
  • Colour Champagne/Putty
  • Material Steel
  • Width 38"
  • Number of Shelves 3
  • Standards ANSI/BIFMA
  • Shelf Adjustments 1-1/2" Increments
  • Assembly Unassembled
  • Shelf Capacity 200 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list