KD BOOKCASE 38X12X30 - BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KD BOOKCASE 38X12X30 - BLACK

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENB3000BK
  • Mfr. Model # B3000BK
  • UNSPSC # 56101507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.0 lbs

Technical Specs

  • Colour Black
  • Depth 12"
  • Item Stationary Bookcase
  • Height 30"
  • Includes Shelf, Bottom
  • Material Steel
  • Number of Shelves 2
  • Width 38"
  • Shelf Capacity 200 lb.
  • Standards ANSI/BIFMA
  • Assembly Unassembled
  • Shelf Adjustments 1-1/2" Increments

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list