Skip Content
KD 5-HIGH LOCKER 12X15X12 3-WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KD 5-HIGH LOCKER 12X15X12 3-WIDE

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBK5-121512-3
  • Mfr. Model # BK5-121512-3
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2060
  • Shipping Weight 146.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Powder Coated
  • Handle Type Hasp
  • Material Steel
  • Overall Depth 15"
  • Overall Height 66"
  • Lock Type Lock Optional
  • Overall Width 36"
  • Legs 6"
  • Opening Height 10-11/16"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Opening Depth 13-7/8"
  • Opening Width 9-5/8"
  • Assembled/Unassembled Unassembled
  • Locker Configuration (3) Wide, (15) Openings
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list