KD-200 COLOR SEESNAKE PLUS REEL 115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KD-200 COLOR SEESNAKE PLUS REEL 115

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG14053
  • Mfr. Model # 14053
  • UNSPSC # 45121521
  • CATALOGUE PAGE # 277
  • Shipping Weight 57.0 lbs

Product Details

At 25 pounds, the Mini-SeeSnake(R) combines portability with a rugged camera used to inspect lines up to 200 feet. It is built tougher for unmatched durability, reliability and performance.

Technical Specs

  • Item Pipe Inspection Camera Reel
  • Features 100% Hardened Stainless Steel Camera Head Spring Assembly for Optimum Durability, Rugged, High-Intensity Lights for Exceptional Viewing and Long Life, Flexible Transmitters Make Locating Easy and are Compatible With Ridgid(R) Locators, Wide Pipe Diameter Capacity Range Makes This System Ideal for a Wide Range of Inspection Needs
  • Waterproof Camera Up to 330 ft.
  • Connector Type Waterproof, Universal 3 - Pin
  • For Use With Can be Used With Any See snake Monitor or Recorder
  • Material of Construction Hardened Stainless Steel Camera Head With Saphire Lens Cover, Polypropylene Coated With Fibreglass Inner Core Push Rod, Metal Frame, Polyethylene Drum
  • Includes Centering Guides
  • Cable Type Abrasion Resistant Wrapped Inner Core With Integrated Power/Video Signal
  • Operating Temp. -4? F - 104? F
  • Overall Height 30"
  • Power Source 12VDC From Monitor (Not Included)
  • Overall Width 14"
  • Overall Length 32"
  • Reel Type Metal Frame With Enclosed Polyethylene Drum
  • Voltage 115 V
  • Camera Type Self-Leveling
  • Number of Wheels 2
  • Pipe Capacity 2" - 12"
  • Cable Dia. 0.44"
  • Monitor System 6PFE2, 4NCV2, 13C593, 6PFE1, 20KY52, 32NT43, 31XN14, 6DNY1
  • Camera Diameter 1.365"
  • Display Color Color
  • Push Rod Length 200 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list