Skip Content
KCK PLATE DIAMOND TRD L30 POLISHED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KCK PLATE DIAMOND TRD L30 POLISHED

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2RRY1
  • Mfr. Model # 2RRY1
  • UNSPSC # 30171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Diamond Tread
  • Height 8"
  • Item Door Protection Plate
  • Width 30"
  • Material Aluminum
  • Hardware Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list