Skip Content
KARRYKRIMP 2 W/BENCH MNT POWER UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KARRYKRIMP 2 W/BENCH MNT POWER UNIT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE85C-KKB
  • Mfr. Model # 85C-KKB
  • UNSPSC # 22101703
  • CATALOGUE PAGE # 3150
  • Shipping Weight 24.0 lbs

Product Details

Fast bench mounted unit. Push button power on demand design. Crimps both steel and stainless steel fittings. For use with 25, 26, 43, 70, 71, 73, 78, 81 and HY Series fittings. CSA and cUL certified. Full cycle time: 6 seconds. Hydraulic fluid: AW32 oil.

Technical Specs

  • Depth (In.) 23
  • Height (In.) 28
  • Item Hose Crimpers
  • Length (In.) 17
  • Application Factory-Quality Hose Assemblies
  • For Use With 25, 26, 43, 70, 71, 73, 77, 78, 81 and HY Series Fitting
  • Type Portable
  • Max. Pressure (PSI) 10,000
  • Max. Crimping Force (Tons) 60.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list