Skip Content
KAMP RITE TENT COT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KAMP RITE TENT COT

KAMP-RITE TENT COT INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13V987
  • Mfr. Model # 13V987
  • UNSPSC # 49121603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.7 lbs

Technical Specs

  • Colour Black/Gray
  • Height 18
  • Item Kwik Cot
  • Length 84"
  • Width 33"
  • Material Oxford Polyester
  • Weight 24 lb.
  • Weight Capacity 400 lb.
  • Folded Width 9"
  • Platform Height 18"
  • Folded Height 8"
  • Folded Length 42"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list