K6200 DRUM MACH 5/8X100 C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

K6200 DRUM MACH 5/8X100 C

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG93557
  • Mfr. Model # 93557
  • UNSPSC # 47121808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 197.0 lbs

Technical Specs

  • Includes 5/8 In x 100 Ft Integral Wound Cable, (1VXF1) 2 In, (1VXF2) 3 In, (1VXF4) 4 In Double Cutters, (1VXE7) Spear Blade Cutter, Pair of Work Gloves, 2 Reclining Legs, 5/8 In x 2 Ft Trap Leader, Tool box
  • Features Tubular Frame
  • Item Drain Cleaning Machine
  • HP 4/10
  • Hz 60
  • Standards UL, CUL and CSA
  • Operating Speed 285 rpm
  • Max. Run 200 ft.
  • Corded/Cordless Corded
  • Drain Line I.D. Size Range 3" - 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list