Skip Content
K/S BIT 1/2 (12.7) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

K/S BIT 1/2 (12.7)

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE34401
  • Mfr. Model # 34401
  • UNSPSC # 23241640
  • CATALOGUE PAGE # 449
  • Shipping Weight 0.1 lbs

Product Details

Multi-hole step bit, 13 holes. Diameter 1/8 to 1/2 inch. Shank 3/8 inch.

Technical Specs

  • Shank Size 3/8"
  • Step Thickness 1/32"
  • Number of Hole Sizes 13
  • Size Range 1/8" - 1/2"
  • Finish Black Oxide
  • Item Bit
  • Material HSS
  • Sizes Included 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
  • Shank Type Three-Flat
  • Bit Length 3-1/8"
  • Number of Flutes 2

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List