Janitors Cart,48 in.x22 in.x53 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Janitors Cart,48 in.x22 in.x53 in.

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB1861428
  • Mfr. Model # 1861428
  • UNSPSC # 47121501
  • CATALOGUE PAGE # 1665
  • Shipping Weight 70.0 lbs

Technical Specs

  • Caster Dia. 4"
  • Colour Black
  • Item Janitors Cart
  • Includes Bins
  • Overall Height 53"
  • Overall Length 48"
  • Overall Width 22"
  • Cart Material Plastic
  • Caster Type Swivel
  • Wheel Diameter 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list