Janitors Cart,46"x21-3/4"x38-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Janitors Cart,46"x21-3/4"x38-1/2"

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB6173-17BK
  • Mfr. Model # 6173-17BK
  • UNSPSC # 47121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.5 lbs

Technical Specs

  • Caster Dia. 4"
  • Colour Black
  • Item Janitors Cart
  • Includes Zippered Yellow Vinyl Bag
  • Overall Width 21-3/4"
  • Overall Length 46"
  • Overall Height 38-1/2"
  • Caster Type Swivel
  • Wheel Diameter 8"
  • Non-Marking Yes
  • Cart Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list