Skip Content
Janitorial Crt,Blk,46-3/4x38-1/2x20-3/4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Janitorial Crt,Blk,46-3/4x38-1/2x20-3/4"

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG86510
  • Mfr. Model # 86510
  • UNSPSC # 47121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Technical Specs

  • Colour Black
  • Includes Cover, Vinyl Bag
  • Item Janitorial Cart
  • Material Polypropylene
  • Overall Height 38-1/2"
  • Overall Length 46-3/4"
  • Overall Width 20-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list