Janitor Cart,Black,Polypropylene close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Janitor Cart,Black,Polypropylene

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JKY3
  • Mfr. Model # 5JKY3
  • UNSPSC # 47121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.76 lbs

Technical Specs

  • Colour Black
  • Caster Dia. 8"
  • Includes Non Marking Wheels, Swivel Casters, Zippered Vinyl Bag
  • Item Janitor Cart
  • Overall Height 38"
  • Overall Width 19-3/4"
  • Overall Length 56"
  • Wheel Type Solid
  • Caster Type Swivel
  • Caster Material Rubber
  • Wheel Material Rubber
  • Cart Material Plastic
  • Wheel Diameter 8"
  • Non-Marking Yes
  • Trash Bag Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list