Skip Content
JUNIOR HAND TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JUNIOR HAND TOOL

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LNP7
  • Mfr. Model # 2LNP7
  • UNSPSC # 27112100
  • CATALOGUE PAGE # 2100
  • Shipping Weight 5.11 lbs

Product Details

Junior Hand Tool, Capacity 1/4 In., to 3/4 In., Height 3-3/4 In., For Use With Junior Smooth I.D. Clamps, Includes Built-In Cutter.

Technical Specs

  • Capacity 1/4" - 3/4"
  • Height (In.) 3-1/2
  • For Use With BNI2LPG8 to BNI2LPH9, BNI2LPJ1 to BNI2LPJ9
  • Includes Built-In Cutter
  • Item Band Clamp Tool
  • Length (In.) 12
  • Package Quantity 1
  • Width (In.) 8
  • Characteristics Applies Tension, Cuts Tail

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list