Skip Content
JUNCTION BOX-7WAY CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JUNCTION BOX-7WAY CLEAR

TECTRAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TET667-7090
  • Mfr. Model # 667-7090
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 3067
  • Shipping Weight 0.8 lbs

Technical Specs

  • Box Type Junction Box - Trailer
  • Colour Translucent
  • Item Seven Way Junction Box
  • Standards SAE
  • Number of Gangs 7
  • Bracket Type Ears
  • Capacity 80 cu.in.
  • Material PVC
  • Rated 48 V
  • Nominal Width 4"
  • Nominal Depth 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list