Skip Content
Discontinued with Replacement
JUMPSTART 900 PK AMP W/LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JUMPSTART 900 PK AMP W/LIGHT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFE5120
  • Mfr. Model # FE5120
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.1 lbs
Suggested Replacement Product
BOOSTER PAC C/W CHARGER + CORD

Price: NA

Technical Specs

  • Application Jump Starting
  • Cable Gauge 4 Awg
  • Includes Jump Starter, Wall Charger
  • Overall Depth 27
  • Item Jumpstart
  • Overall Height #4 AWG
  • Overall Width Jump Starting
  • Test Feature Jump Starter, Wall Charger
  • Cable Length 27"
  • Automatic/Manual Automatic
  • Charger Function Boosting
  • Charger Style Mounted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list