Skip Content
JUMP STARTER COMMERCIAL 12/24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JUMP STARTER COMMERCIAL 12/24V

SOLAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SOL4001
  • Mfr. Model # 4001
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.2 lbs

Technical Specs

  • Features Group 31
  • Colour Black
  • Gauge 1/0
  • Item Commercial Jump Starter
  • Includes Output Cables, Operator's Manual
  • Max. Voltage 24
  • Connection Type Clamp
  • Width
  • Max. Jaw Opening 2"
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list