JUMP START-START FL W/ LUBR AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JUMP START-START FL W/ LUBR AEROSOL

CRC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRC75671
  • Mfr. Model # 75671
  • UNSPSC # 15101505
  • CATALOGUE PAGE # 2981
  • Shipping Weight 0.94 lbs

Product Details

Jump start starting fluid assures fast, economical starts in cold or humid conditions. Also contains upper cylinder lubricant to minimize wear during cold starts. Aerosol, 312 g.

Technical Specs

  • Item 312 g Aerosol
  • Size 312 g
  • Freezing Point (F) ND
  • Application For Use in Both Gasoline and Diesel Engines. Spray in Air Intake or Air Cleaner While Engine is Off.
  • Container Type Can
  • Colour Clear
  • Flash Point (F) Less Than 20 Degrees
  • Package Quantity 12
  • Size/Net Weight 312 g
  • Appearance Clear Liquid
  • VOC Content 97% Not Regulated
  • Specific Gravity 0.7
  • Boiling Point (F) 35?

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list