Skip Content
JUMBO TIMER,1 IN,LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JUMBO TIMER,1 IN,LCD

TRACEABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8PGN6
  • Mfr. Model # 8PGN6
  • UNSPSC # 41122411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Jumbo Timer
  • Display 1" LCD
  • Alarm Audible and visual, each channel has distinct alarm
  • Max. Time Setting 23 hr., 59 min., 59 sec.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list