JUMBO,OIL-BASE,PERMANENT MARKER,ORA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JUMBO,OIL-BASE,PERMANENT MARKER,ORA

SUPER MET-AL MARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16X085
  • Mfr. Model # 16X085
  • UNSPSC # 44121708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Orange
  • Item Pump Action Oil-Base Permanent Marker
  • Temp. Range -50 to 150 Degrees F
  • Standards OSHA, ASTM D-4236, FHSA, LHAMA
  • Base Material Oil
  • Features Wide Nib Delivers Thick, Heavy Lines, Water, Weather and Fade-Resistant Marks
  • Actuation Type Pump
  • Tip Style Chisel
  • NSF Certified No
  • Tip Size Jumbo
  • Marker Type Permanent
  • Tip Material Fiber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list