JUMBO MINI GE 4.5 X 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JUMBO MINI GE 4.5 X 3/8

PURDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RST140624022
  • Mfr. Model # 140624022
  • UNSPSC # 31211917
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Technical Specs

  • For Use With All Paint Finishes
  • Item Mini Roller
  • Length 4-1/2"
  • Cover Material High Density Polyester
  • Surfaces Smooth to Semi-Smooth
  • Core Material Plastic
  • Nap 3/8"
  • Paint Type All

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list