JUMBO MINI GE 4.5 X 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JUMBO MINI GE 4.5 X 1/2

PURDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RST140624023
  • Mfr. Model # 140624023
  • UNSPSC # 31211917
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Technical Specs

  • Length 4-1/2"
  • For Use With All Paint Finishes
  • Item Mini Roller
  • Surfaces Semi-Smooth to Semi-Rough
  • Cover Material High Density Polyester
  • Core Material Plastic
  • Paint Type All
  • Nap 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list