Skip Content
JUMBO MINI FRAME 14 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JUMBO MINI FRAME 14 INCH

PURDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RST144770014
  • Mfr. Model # 144770014
  • UNSPSC # 31211906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.53 lbs

Technical Specs

  • Shank Material Metal
  • Roller Length 114 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list