JUMBO LUG CROSS STACK 90 DEGREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JUMBO LUG CROSS STACK 90 DEGREE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM34305GREY
  • Mfr. Model # 34305GREY
  • UNSPSC # 48101919
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.56 lbs

Technical Specs

  • Colour Gray
  • Item Tub
  • Use Lid Number 34005GREY
  • Inside Width 11-1/2"
  • Material FDA Approved Polyethylene
  • Inside Length 20-3/8"
  • Inside Height 8"
  • Outside Width 16"
  • Outside Length 25"
  • Outside Height 8-1/2"
  • Volume Capacity 9.75 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list