Skip Content
JUMBO LUG CROSS STACK 90 DEGREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JUMBO LUG CROSS STACK 90 DEGREE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM34305BLUE
  • Mfr. Model # 34305BLUE
  • UNSPSC # 48101919
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.56 lbs

Technical Specs

  • Colour Blue
  • Item Tub
  • Material FDA Approved Polyethylene
  • Use Lid Number 34005BLUE
  • Inside Length 20-3/8"
  • Inside Width 11-1/2"
  • Inside Height 8"
  • Outside Width 16"
  • Outside Height 8-1/2"
  • Outside Length 25"
  • Volume Capacity 9.75 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list