JUMBO-KOTER PAINTERS CHOICE 3/8 2PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JUMBO-KOTER PAINTERS CHOICE 3/8 2PK

WOOSTER BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOBRR307-412
  • Mfr. Model # RR307-412
  • UNSPSC # 31211917
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Cover Material Polyester Fabric
  • Length 4-1/2"
  • Core Material Polypropylene
  • Includes 2pk
  • Surfaces Semi-Smooth
  • For Use With RR013
  • Nap 3/8"
  • Paint Type Flat Paints
  • Item Mini Paint Rollers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list