Skip Content
JUMBO CABINET SHELF 48 X 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JUMBO CABINET SHELF 48 X 24

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TEN307LGY
  • Mfr. Model # 307LGY
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Colour Light Gray
  • Finish Powder Coated
  • For Use With Jumbo Storage Cabinet
  • Height 1-5/16"
  • Length 24"
  • Item Extra Shelf
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Material Steel
  • Width 48"
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list