Skip Content
JUG STEEL RECTANGULAR 1 GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JUG STEEL RECTANGULAR 1 GALLON

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESJUG-S1
  • Mfr. Model # JUG-S1
  • UNSPSC # 24112601
  • CATALOGUE PAGE # 2722
  • Shipping Weight 0.96 lbs

Product Details

Rectangular jug is for use in industrial and commercial applications. Ideal for storing or transporting a variety of liquids. Tin-plated steel construction with threaded steel closure.

Technical Specs

  • Capacity 1 gal.
  • Colour Silver
  • Material Steel
  • Item Plastic Rectangular Jug
  • Depth 4.12"
  • For Use With Liquids
  • Height 10-3/8"
  • Type Steel Rectangular Tin Plated
  • Autoclavable No
  • Width 6.59"
  • Closure Size 1-1/8"
  • Includes Threaded Cap
  • Brim Capacity 1-1/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List