Skip Content
JUG PLASTIC RECTANGULAR 64 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JUG PLASTIC RECTANGULAR 64 OZ

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESJUG-W64
  • Mfr. Model # JUG-W64
  • UNSPSC # 24112601
  • CATALOGUE PAGE # 2722
  • Shipping Weight 0.23 lbs

Product Details

Rectangular plastic jug is for use in industrial and commercial applications. Ideal for storing or transporting a variety of liquids. Lightweight, white colour, FDA compliant high density polyethylene (HDPE) construction. High-density polyethylene (HDPE) closure with EVA liner.

Technical Specs

  • Item Plastic Rectangular Jug
  • For Use With Liquids
  • Autoclavable No
  • Includes Threaded Cap
  • Brim Capacity 1.053"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list