Skip Content
JUG,0.5 GALLON,CLOSURE SIZE 38MM,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JUG,0.5 GALLON,CLOSURE SIZE 38MM,PK

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UDF9
  • Mfr. Model # 3UDF9
  • UNSPSC # 24112601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.55 lbs

Technical Specs

  • Capacity 1/2 gal.
  • Type Jug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list