Skip Content
JSL6071 60IN JETSTREAM WRECKER BAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JSL6071 60IN JETSTREAM WRECKER BAR

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGT527132
  • Mfr. Model # 527132
  • UNSPSC # 25172105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • Colour Amber
  • Height 5"
  • Base Material Aluminum
  • Length 60"
  • Flash Type Rotating
  • Item Light Bar
  • Width 11-1/4"
  • Flashes per Minute 400
  • Housing Material Polycarbonate
  • Mounting Permanent
  • Voltage 12VDC
  • Standards SAE Class I, CAC Title 13, Article 22
  • Lens Material Polycarbonate
  • Number of Heads 2
  • Current Drawn 27A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List