Skip Content
JSD2478SU SU CAB-SAND 48X24X78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JSD2478SU SU CAB-SAND 48X24X78

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENJSD2478SUSD
  • Mfr. Model # JSD2478SUSD
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 258.0 lbs

Technical Specs

  • Gauge 20/22
  • Finish Powder Coated
  • Item Storage Cabinet
  • Includes (2) Handles, Key Lock w/ (2) Keys, Bottom Shelf, (4) Adjustable Shelves, Floor Levelers
  • Material Steel
  • Cabinet Color Sand
  • Shelf Capacity 400 lb.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Standards SCS, ANSI/BIFMA
  • Assembled/Unassembled Assembled
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Locking Points 3 Points
  • Depth of Cabinet 24"
  • Width of Cabinet 48"
  • Height of Cabinet 78"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Strength Rating Commercial
  • Cabinet Style Shelving
  • Cabinet Door Type Sliding
  • Cabinet Handle Style Recessed
  • Cabinet Height Range Full Height
  • Method of Construction Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list