Skip Content
JSD2478SU SU CAB-BLCK 48X24X78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JSD2478SU SU CAB-BLCK 48X24X78

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENJSD2478SUBK
  • Mfr. Model # JSD2478SUBK
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 258.0 lbs

Technical Specs

  • Finish Powder Coated
  • Gauge 20/22
  • Includes (2) Handles, Key Lock w/ (2) Keys, Bottom Shelf, (4) Adjustable Shelves, Floor Levelers
  • Item Storage Cabinet
  • Material Steel
  • Number of Shelves 5
  • Overall Depth 24"
  • Cabinet Color Black
  • Overall Height 78"
  • Shelf Capacity 400 lb.
  • Overall Width 48"
  • Handle Double
  • Assembled/Unassembled Assembled
  • Standards SCS, ANSI/BIFMA
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Locking System 3-Point
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Cabinet Locking Mechanism Keyed
  • Locking Points 3 Points
  • Height of Cabinet 78"
  • Locking Cabinet Yes
  • Depth of Cabinet 24"
  • Width of Cabinet 48"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Style Shelving
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Sliding
  • Cabinet Handle Style Recessed
  • Cabinet Height Range Full Height
  • Method of Construction Welded

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List