Skip Content
JSCV-9S POUCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JSCV-9S POUCH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCV9SP
  • Mfr. Model # SCV9SP
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Item Tool Pouch
  • Height (In.) 12
  • Colour Red
  • Material Canvas
  • Number of Pockets 9
  • Width (In.) 10
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list