Skip Content
JRSMOOTH GCS 5/8IN X 0.030, 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JRSMOOTH GCS 5/8IN X 0.030, 2IN

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI5DLJ0
  • Mfr. Model # 5DLJ0
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 2099
  • Shipping Weight 3.001 lbs

Product Details

Small diameter and smooth I.D. allows superior sealing.

Technical Specs

  • For Hose O.D. Max. (In.) 2
  • For Hose O.D. Min. (In.) 1-1/8
  • Item Preformed Band Clamp
  • Inside Dia. (In.) 2
  • Material of Construction Galvanized Carbon Steel
  • Max. Clamp Dia. (In.) 2
  • Min. Clamp Dia. (In.) 1
  • Thickness (In.) 0.030
  • Package Quantity 24
  • Type Galvanized carbon steel
  • Width (In.) 5/8
  • For Use With Mfr. No. GRS350, GRS750, GRC002, GRJ050, GRC001

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list