Skip Content
JR SMOOTHID 201SS 3/8IN X1-3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JR SMOOTHID 201SS 3/8IN X1-3/8IN

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LPG9
  • Mfr. Model # 2LPG9
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 2099
  • Shipping Weight 1.168 lbs

Product Details

Small diameter and smooth I.D. allows superior sealing.

Technical Specs

  • For Hose O.D. Min. (In.) 9/16
  • For Hose O.D. Max. (In.) 1-3/8
  • Item Band Clamp
  • Inside Dia. (In.) 1-3/8
  • Material of Construction 201 Stainless Steel
  • Max. Clamp Dia. (In.) 1-3/8
  • Max. Temp. (F) 2,550 Degrees
  • Package Quantity 24
  • Min. Clamp Dia. (In.) 9/16
  • Thickness (In.) 0.025
  • Width (In.) 3/8
  • Type 201 Stainless Steel
  • For Use With Mfr. No. GRC001, GRC003, and GRC075

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list