JR SMOOTH ID GCS 5/8IN X1-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JR SMOOTH ID GCS 5/8IN X1-3/4IN

BAND-IT

Web Price : $113.55 / BOX

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LPJ2
  • Mfr. Model # 2LPJ2
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 2099
  • Shipping Weight 2.895 lbs

Product Details

Small diameter and smooth I.D. allows superior sealing.

Technical Specs

  • For Hose O.D. Max. (In.) 1-3/4
  • For Hose O.D. Min. (In.) 1-1/4
  • Item Band Clamp
  • Inside Dia. (In.) 1-3/4
  • Material of Construction Galvanized Carbon Steel
  • Max. Clamp Dia. (In.) 1-3/4
  • Package Quantity 24
  • Thickness (In.) 0.030
  • Min. Clamp Dia. (In.) 1-1/4
  • Type Galvanized carbon steel
  • Width (In.) 5/8
  • For Use With Mfr. No. GRC001, GRC003, and GRC075

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list