Skip Content
JR SMOOTH ID GCS 3/4IN X7IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JR SMOOTH ID GCS 3/4IN X7IN

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LPJ9
  • Mfr. Model # 2LPJ9
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 2099
  • Shipping Weight 6.141 lbs

Product Details

Small diameter and smooth I.D. allows superior sealing.

Technical Specs

  • For Hose O.D. Max. (In.) 7
  • Inside Dia. (In.) 7
  • Item Band Clamp
  • For Hose O.D. Min. (In.) 1-3/4
  • Material of Construction Galvanized Carbon Steel
  • Max. Clamp Dia. (In.) 7
  • Min. Clamp Dia. (In.) 1-3/4
  • Package Quantity 16
  • Width (In.) 3/4
  • Type Galvanized carbon steel
  • Thickness (In.) 0.030
  • For Use With 2LNP6, 2LNP8, and 2LNP9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list