JR SMOOTH ID GCS 3/4IN X4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JR SMOOTH ID GCS 3/4IN X4IN

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LPJ6
  • Mfr. Model # 2LPJ6
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 2099
  • Shipping Weight 3.554 lbs

Product Details

Small diameter and smooth I.D. allows superior sealing.

Technical Specs

  • For Hose O.D. Min. (In.) 1-3/4
  • For Hose O.D. Max. (In.) 4
  • Inside Dia. (In.) 4
  • Item Band Clamp
  • Max. Clamp Dia. (In.) 4
  • Material of Construction Galvanized Carbon Steel
  • Min. Clamp Dia. (In.) 1-3/4
  • Package Quantity 16
  • Thickness (In.) 0.030
  • Type Galvanized carbon steel
  • Width (In.) 3/4
  • For Use With 2LNP6, 2LNP8, and 2LNP9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list